Shop All Closet Storage Units
Hardware Resources
Chrome Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods
Mfr # 1516CH
Zoro # G403853231
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 10-7/8"
- Includes Installation screws included
- Finish Polished Chrome
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1516CH
- Zoro # G403853231
- UPC # 843512044809
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 10-7/8" |
Width | 1" |
Details
Material | Steel |
Includes | Installation screws included |
Finish | Polished Chrome |
Description
Heavy-duty 1" wide steel shelf support doubles as a closet rod support. Designed to use with 1-5/16" round closet rods. Mounts to the back of closet and underneath shelf. Chrome finish. Includes installation screws.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- ECONOCO Revolving Belt Rack, 2-Tier, Chrome (K56)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- SAFCO Box Locker, 12w x 18d x 78h, Two-Tone Gray (5524GR)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx6"H (POB1-14236ORB)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- HARDWARE RESOURCES Satin Nickel 8' Oval Closet Rod (15302SN-40)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- HARDWARE RESOURCES 23" Wide Dark Bronze Wire Shoe Fence for Shelving (SF23-ORB)
- HARDWARE RESOURCES Chrome Laundry Valet (276LV-PC)
- Hardware Resources Closet Storage Units