Shop All Closet Storage Units
Hardware Resources
Chrome Closet Pullout Basket with Slides 16"Dx23"Wx6"H
Mfr # POB1-16236CH
Zoro # G603853130
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Chrome
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-16236CH
- Zoro # G603853130
- UPC # 843512072574
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 6" |
Details
Material | Steel |
Finish | Polished Chrome |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 23" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 24" wide opening. Includes chrome ball bearing slides with hooks to hold basket. Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Clear (QUS241CL)
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc (BUNG-S-S2)
- DEWALT Tool Box with 7 compartments, Plastic, 5 in H x 13 in W (DWST17805)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Red (QED601RD)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176CH)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317SN)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx17"H (POB1-141717CH)
- HARDWARE RESOURCES 29" Wide Satin Nickel Wire Shoe Fence for Shelving (SF29-PC)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-CH)
- HONEY-CAN-DO WRD-02124 Double Rod Freestanding Closet, 45-1/4 in L x 19.7 in W x 68 in H, Plastic/Steel, Silver (WRD-09305)
- Hardware Resources Closet Storage Units