Shop All Closet Storage Units
Hardware Resources
Chrome Closet Pullout Basket with Slides 16"Dx23"Wx17"H
Mfr # POB1-162317CH
Zoro # G503853124
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-162317CH
- Zoro # G503853124
- UPC # 843512072543
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 17" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 23" wide, 17" height. Width is measured from the second wire and the slides add an additional inch. For 24" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Machine Table, Steel, 24" W, 32-1/2" Height, 2000 lb., Straight (MT1824-2)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 24 Deep (AMG WS-2424)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM245)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 8 Shelves, Red (1875-SB808RD)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- HARDWARE RESOURCES Chrome Laundry Valet (276LV-PC)
- HARDWARE RESOURCES Satin Nickel Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-SN)
- HARDWARE RESOURCES Polished Chrome 18" Wide Pant Rack (PPR-1814-PC)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- HARDWARE RESOURCES Satin Nickel 8' Oval Closet Rod (15302SN-40)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for 1-5/16" Round Closet Rods (M7370-SN)
- Hardware Resources Closet Storage Units