Shop All Closet Storage Units
Hardware Resources
Chrome Closet Pullout Basket with Slides 14"Dx29"Wx6"H
Mfr # POB1-14296CH
Zoro # G403853149
product price: $62.87
/ea
$62.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Steel
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-14296CH
- Zoro # G403853149
- UPC # 843512072437
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 6" |
Details
Finish | Polished Chrome |
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 29" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 30" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 3 PK (TCR20456)
- HARDWARE RESOURCES Polished Chrome Telescoping Valet Rod (355V-PC)
- HARDWARE RESOURCES Satin Nickel Knock-In Mounting Bracket for Oval Closet Rods (M7160-SN)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516CH)
- HARDWARE RESOURCES Black Felt 5-Compartment Jewelry Organizer Drawer (JD1-24-BL)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for Oval Closet Rods (M7190-SN)
- HARDWARE RESOURCES Satin Nickel 14" Belt Rack (355B-SN)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod Shelf Insert for Custom Closet Systems (CVRI-7-CR)
- Hardware Resources Closet Storage Units