Shop All Kitchen Cabinets
Hardware Resources
Brushed Oil Rubbed Bronze Under Cabinet Stemware Rack
Mfr # STEM1-DBAC-R
Zoro # G103541001
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 4-1/16"
- Height 1"
- Finish Brushed Oil Rubbed Bronze
- Includes Includes 2 #6x5/8" Pan Head wood screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # STEM1-DBAC-R
- Zoro # G103541001
- UPC # 843512045455
- Country of Origin China
- Category Kitchen Cabinets
Dimensions
Width | 4-1/16" |
Height | 1" |
Details
Material | Steel |
Finish | Brushed Oil Rubbed Bronze |
Includes | Includes 2 #6x5/8" Pan Head wood screws |
Description
Free up cabinet space by getting wine glasses out of the cabinet and stored under the upper cabinet with a stemware rack. Heavy-duty wire construction holds up to 3 wine glasses. Quickly mounts with just two screws. Brushed Oil Rubbed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Transmitter, 1 Button, 315Mhz (371LM)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Bright Brass (TSPE225U3)
- ALATERRE FURNITURE Newport 40" Coat Hook with Shelf (ANNP2971)
- SCHLAGE Grade 2, Double Cyl, C123 KWY, US26D, Rectangle Stk, 6 Pins (B562P 626 C123)
- HARDWARE RESOURCES 2"x1"x5/8" Bright Nickel Drawer Front Adjustment Bracket (9453007)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.30.4V)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-CM)
- KAPAL 18 Pine Pantry Cabinet (UC188424-PFP)
- INVAL Kitchen/Microwave Storage System (KS-GP1)
- CAMBRIDGE White Shaker Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-SW)
- Hardware Resources Kitchen Cabinetry