Shop All Closet Storage Units
Hardware Resources
Brushed Oil Rubbed Bronze Tri-Level Hook Tie Organizer
Mfr # 356T-DBAC
Zoro # G803853268
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 356T-DBAC
- Zoro # G803853268
- UPC # 843512071003
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 4" |
Details
Material | Steel |
Description
Store a multitude of ties with our tri-level tie hook. Hidden mounting hardware has a clean look and has a small footprint. Lip on the end of each arm prevents items from sliding off the organizer. Arms can be configured for left- or right-handed use. Quickly mounts with just two screws. Brushed Oil Rubbed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (PB105-5 Green)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- HARDWARE RESOURCES Grey Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-GR)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-ORB)
- HARDWARE RESOURCES Black Felt 5-Compartment Jewelry Organizer Drawer (JD1-24-BL)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317SN)
- TUHOME Plego 70 in.W, 118 in.W Drawers Closet System, One Drawer, Three Hanging Rods, Five Shelves, Black (CLW5362)
- Hardware Resources Closet Storage Units