Shop All Closet Storage Units
Hardware Resources
Brushed Oil Rubbed Bronze Screw-Mount Tie Rack
Mfr # 296T-DBAC
Zoro # G303853270
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 296T-DBAC
- Zoro # G303853270
- UPC # 843512047534
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 2" |
Details
Material | Steel |
Description
Great for adding additional hanging storage in tight spaces. Simple way to organize ties, belts, scarves, or even jewelry. Mounts easily with included screws. Brushed Oil Rubbed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT (H-2-36-6)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619)
- GLOBAL INDUSTRIAL 1-1/2 Size Rail Flange Pipe Fitting 1.94 Fitting I.D. (798749)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 14"Dx17"Wx11"H (POB1-141711SN)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516CH)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1" Round Closet Rods (M7270-ORB)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- HARDWARE RESOURCES Chrome Screw-In Mounting Bracket for Oval Closet Rods (M7175)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- Hardware Resources Closet Storage Units