Shop All Closet Storage Units
Hardware Resources
Brushed Oil Rubbed Bronze 12" Sliding Tie Rack
Mfr # 295T-DBAC
Zoro # G603853178
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 2-3/4"
- Includes Installation screws included
- Features 12" Sliding tie rack is the perfect accessory for adding convenience to the closet. 6 sets of double hooks can hold 12 ties or scarves. Sliding rack is on ball bearing slides and is universal design so can be mounted left- or right-handed. Brushed Oil Rubbed Bronze finish.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 295T-DBAC
- Zoro # G603853178
- UPC # 843512073069
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 2-3/4" |
Details
Material | Steel |
Includes | Installation screws included |
Features | 12" Sliding tie rack is the perfect accessory for adding convenience to the closet. 6 sets of double hooks can hold 12 ties or scarves. Sliding rack is on ball bearing slides and is universal design so can be mounted left- or right-handed. Brushed Oil Rubbed Bronze finish. |
Description
12" Sliding Tie Rack is the perfect accessory for adding convenience to the closet. Six sets of double hooks can hold 12 ties or scarves. Sliding rack is on ball bearing slides and is a universal design so can be mounted left- or right-handed. Brushed Oil Rubbed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (QUS239BK)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (46ADJ-7)
- DURHAM MFG Dividers for Compartment Boxes - Fits Box 5223000 (120-95)
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- HARDWARE RESOURCES 29" Wide Polished Chrome Wire Shoe Fence for Shelving (SF29-ORB)
- HARDWARE RESOURCES Plastic Liner for 14"Dx23"Wx6"H Closet Pullout Basket (POB1PL-14236)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-ORB)
- HARDWARE RESOURCES Satin Nickel Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-SN)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- HARDWARE RESOURCES Chrome Knock-In Mounting Bracket for Oval Closet Rods (M7160)
- THE LEHIGH GROUP Lehigh Group 6 Piece Garage Storage & Organization Kit STKT6 (STKT6)
- Hardware Resources Closet Storage Units