Shop All Closet Storage Units
Hardware Resources
Brushed Oil Rubbed Bronze 12" Sliding Belt Rack
Mfr # 295B-DBAC
Zoro # G203853189
product price: $44.50
/ea
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 2-3/4"
- Length 11 5/8"
- Width 11-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 295B-DBAC
- Zoro # G203853189
- UPC # 843512073052
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 2-3/4" |
Length | 11 5/8" |
Width | 11-5/8" |
Details
Material | Steel |
Description
12" Sliding Belt Rack is the perfect accessory for adding convenience to the closet. Six hooks can hold multiple belts or other hanging items. Sliding rack is on ball bearing slides and is a universal design so can be mounted left- or right-handed. Brushed Oil Rubbed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Ribbed Steel, 72 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7248)
- 80/20 4 Hole Inside Gusset (40-4336)
- ECONOCO Grid Cubby Connector, Black, 100PK (GSC/B)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- HARDWARE RESOURCES Black Felt 5-Compartment Jewelry Organizer Drawer (JD1-24-BL)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317CH)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for Oval Closet Rods (M7190-SN)
- BESTAR Storage Unit, w/3 Drawer Set, White, 36" (26872-17)
- Hardware Resources Closet Storage Units