Shop All Shelving & Rack Accessories
Hardware Resources
Brown Plastic Shelf Support with 5 mm Steel Pin - bag of 100
Mfr # 1438BRN-K
Zoro # G003927912
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Brown
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1438BRN-K
- Zoro # G003927912
- UPC # 840002515658
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 3/4" |
Details
Material | Plastic |
Finish | Brown |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB814BL)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3258-1G-PT)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M126000-104)
- HARDWARE RESOURCES 5 mm Double Pin Heavy Duty Shelf Lock for 3/4" or 1" Shelf (7706CL)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- ECONOCO Boutique Nesting Table, Large (BQNTL)
- EBSCO EBSCO 2 in. H X 1 in. W X 19 in. L Black Hook Cross Tube Divider Metal (1023368-03)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 63 inx1 in (P63C)
- ECONOCO Pipeline, Sign Holder 5 1/2" x 7", 24PK (PSPJ57P24)
- LOWELL Rack Storage Box 4U (SBL-49)
- Hardware Resources Shelving & Rack Accessories