Shop All Surface Hinges
Hardware Resources
Bright White 3" Swaged Loose Pin Non-Mortise Hinge with 1 Slot
Mfr # 9805BWH
Zoro # G303853010
product price: $1.32
/ea
Sold in multiples of 50 for $66.00
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright White
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 9805BWH
- Zoro # G303853010
- UPC # 840002530309
- Country of Origin China
- Category Surface Hinges
Dimensions
Length | 3" |
Details
Material | Steel |
Finish | Bright White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- NATIONAL GUARD Brush, Nylon, 48in.L (G610DKB-48)
- AMERICAN GARAGE DOOR SUPPLY Door Pull Strap, 2 In x 18 In (TD-PLW218)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, LHR (713-4 ETL LHRB 26D)
- HARDWARE RESOURCES Black Nickel 3" Swaged Loose Pin Non-Mortise Hinge with 6 Holes (9802BN)
- HARDWARE RESOURCES Brushed Chrome 3" Loose Pin Non-Mortise Hinge 4 Hole (9500BC)
- HARDWARE RESOURCES Bright White 3-1/2" Three Leaf Fixed Pin Swaged Non-Mortise Hinge (20251BWH)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/Out Dowels (9390)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Hvy Dty Dura-Close Soft-Close Compact Hinge W/ 2 Cleats And W/Out Dowels. (9390-2C)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Polished Chrome (P5011PC-R)
- RICHELIEU 2Pack 3 12inch 89 mm Full Mortise Butt Hinge, Brass (821BB)
- Hardware Resources Surface Hinges