Shop All Surface Hinges
Hardware Resources
Bright White 3-1/2" Three Leaf Fixed Pin Swaged Non-Mortise Hinge
Mfr # 20251BWH
Zoro # G003853020
product price: $1.31
/ea
Sold in multiples of 100 for $131.00
$131.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 20251BWH
- Zoro # G003853020
- UPC # 840002531306
- Country of Origin China
- Category Surface Hinges
Details
Material | Steel |
Finish | Bright White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041B-26D-41)
- SELECT-HINGES Select-Hinges: 85" Geared Full Surface Hinge - 1/16"Dr Inset- Narrow Frame - D Brn (SLH-57-85-BR-HD)
- NATIONAL HARDWARE SUPER WEDGE DOOR STOP 6"" (N237-891)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Polished Chrome (P5011PC-R)
- HARDWARE RESOURCES White 3" Swaged Loose Pin Non-Mortise Hinge with 1 Slot (9805WH)
- HARDWARE RESOURCES Brushed Chrome 3" Loose Pin Non-Mortise Hinge 4 Hole (9500BC)
- HARDWARE RESOURCES Bright Nickel 3" Loose Pin Non-Mortise Hinge 4 Hole (9500BN)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Dura-Close Self-Close Compact Hinge W/Out Dowels (8390)
- HARDWARE RESOURCES 105Deg 7/16In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9390-716)
- RICHELIEU 4inch 102 mm Full Mortise Adjustable Spring Hinge, Brushed Nickel (52822NBB1)
- Hardware Resources Surface Hinges