Shop All Butt Hinges
Hardware Resources
Bright White 2-1/2"x2" Radius Butt Hinge
Mfr # 33529BWH
Zoro # G903851904
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright White
- Material Steel
- Width 2"
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 33529BWH
- Zoro # G903851904
- UPC # 840002530828
- Country of Origin China
- Category Butt Hinges
Dimensions
Width | 2" |
Length | 2-1/2" |
Details
Finish | Bright White |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ND40S RHO 612 (ND40S RHO 612)
- BALDWIN Estate Lifetime Bright Nickel Sash Locks (0452.055)
- ZORO SELECT Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2" (10K001)
- ILCO Ilco: Key Blanks, DND-KW1 (ILCO-DND-KW1)
- HARDWARE RESOURCES Brushed Chrome 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550BC)
- HARDWARE RESOURCES Primer 1-1/2"x1-3/4" Single Half Swaged Butt Hinge (20160PR)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Almond (HR0076AL)
- HARDWARE RESOURCES Primer 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550PR)
- HARDWARE RESOURCES Antique Brass 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528AB)
- HARDWARE RESOURCES White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527WH)
- ZORO SELECT 7/8 in W x 1 1/2 in H Bright Brass Door and Butt Hinge (1XMC4)
- Hardware Resources Butt Hinges