Shop All Butt Hinges
Hardware Resources
Bright White 2-1/2"x2-1/2" Swaged Butt Hinge
Mfr # 33524BWH
Zoro # G003851927
product price: $1.60
/ea
Sold in multiples of 50 for $80.00
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright White
- Material Steel
- Length 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33524BWH
- Zoro # G003851927
- UPC # 840002530736
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 2-1/2" |
Details
Finish | Bright White |
Material | Steel |
Description
• Bright White 2-1/2" x 2-1/2" swaged butt hinge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153BT-100)
- SCHLAGE COMMERCIAL Satin Brass Cylinder 23030E606 (23030E606)
- ZORO SELECT 3 7/16 in W x 10 in H zinc plated Tee Hinge (4PB47)
- GAAB EMERGENCY EXIT TOUCH PAD/GREY & GREEN (GAB-T240-04)
- HARDWARE RESOURCES Stainless Steel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527SS)
- HARDWARE RESOURCES Primer 1-1/2"x1-3/4" Single Half Swaged Butt Hinge (20160PR)
- HARDWARE RESOURCES Bright White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527BWH)
- HARDWARE RESOURCES Antique Brass 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528AB)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528BN)
- HARDWARE RESOURCES Primer 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527PR)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA20L)
- Hardware Resources Butt Hinges