Shop All Butt Hinges
Hardware Resources
Bright White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge
Mfr # 33527BWH
Zoro # G303851924
product price: $1.49
/ea
Sold in multiples of 100 for $149.00
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright White
- Material Steel
- Length 2-1/2"
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33527BWH
- Zoro # G303851924
- UPC # 840002533195
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 1-1/2" |
Details
Finish | Bright White |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (4PB20)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5425D)
- VON DUPRIN Retrofit ELRETROKIT3 (ELRETROKIT3)
- EMTEK Mod Hex Cabinet Pull with 5 in Center to Center Satin Nickel Finish (86679US15)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Satin Nickel (P5011SN)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530BWH)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Radius Butt Hinge (33529BWH)
- HARDWARE RESOURCES Dark Antique Copper Machined 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550DACM)
- HARDWARE RESOURCES Almond 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530ALM)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x2-1/2" Swaged Butt Hinge (33524BN)
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340RH WARDROBE PIVOT 26D STL)
- Hardware Resources Butt Hinges