Shop All Butt Hinges
Hardware Resources
Bright White 2-1/2"x1-11/16" Single Full Swaged Butt Hinge
Mfr # 33528BWH
Zoro # G003851934
product price: $1.55
/ea
Sold in multiples of 100 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright White
- Material Steel
- Width 1-11/16"
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33528BWH
- Zoro # G003851934
- UPC # 840002533270
- Country of Origin China
- Category Butt Hinges
Dimensions
Width | 1-11/16" |
Length | 2-1/2" |
Details
Finish | Bright White |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (3070pri8401LH26D4916)
- DELTANA Flush Pull, Large, 3-5/8" X 1-3/4" X 1/2" Oil Rubbed Bronze (FP227U10B)
- SANITUBE PTFE I-Line Gasket, 2 (GILT-200)
- ADAMS RITE 4300 Steel Hawk eLATCH 31/32, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-20-101-628)
- HARDWARE RESOURCES Stainless Steel 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550SS)
- HARDWARE RESOURCES Radius Butt Hinge (33529BC)
- HARDWARE RESOURCES Brushed Chrome 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550BC)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Almond (HR0076AL)
- HARDWARE RESOURCES Almond 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530ALM)
- HARDWARE RESOURCES Primer 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530PR)
- COMPONENT HARDWARE Chrome Plated Hinge (R42-2000)
- Hardware Resources Door Hinges