Shop All Shelf Brackets
Hardware Resources
Bright Nickel 5 mmx45 mm Straight Pin
Mfr # 1400BN
Zoro # G903853076
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright Nickel
- Length 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1400BN
- Zoro # G903853076
- UPC # 840002515641
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 45 mm |
Details
Material | Steel |
Finish | Bright Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- DURHAM MFG Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93030CO)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- HARDWARE RESOURCES 48" White Heavy Duty Standard (TRK05-48WH)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and White Sleeve (1708WBN)
- HARDWARE RESOURCES 24" White Heavy Duty Standard (TRK05-24WH)
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- HARDWARE RESOURCES 12" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12WH)
- HARDWARE RESOURCES Black 1/4" Grommet for 7 mm Hole (1284BLK)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 12"D x 7"H (BKTM02X12X07HSPBL)
- Hardware Resources Shelf Brackets