Shop All Shelf Brackets
Hardware Resources
Bright Nickel 5 mmx24 mm Straight Pin
Mfr # 1402BN
Zoro # G003853068
product price: $50.36
/ea
$50.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 24 mm
- Finish Bright Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1402BN
- Zoro # G003853068
- UPC # 840002515627
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 24 mm |
Details
Material | Steel |
Finish | Bright Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (125-95-D924)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray (DD52223ISU)
- IRIS USA 6.13 in. H X 17.2 in. W X 15.29 in. D Stackable Craft Case (150780)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- HARDWARE RESOURCES Bright Nickel 1/4" Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1610BN)
- HARDWARE RESOURCES 20" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-20)
- HARDWARE RESOURCES Antique Copper 1/4" Pin Angled Shelf Support with 3/4" Arm and Brown Plastic Sleeve (1611AC)
- HARDWARE RESOURCES 18"x24" Prime Coat Workstation Bracket Sold by the Pair (WB18-PR)
- HARDWARE RESOURCES Polished Brass 5 mm Pin Spoon Shelf Support (1306PB)
- CLOSETMAID Closetmaid 241781 Chrome Pole Cup (241781)
- Hardware Resources Shelf Brackets