Shop All Shelf Brackets
Hardware Resources
Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve
Mfr # 1708BN
Zoro # G103853067
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright Nickel
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1708BN
- Zoro # G103853067
- UPC # 840002527163
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 3/4" |
Details
Material | Steel |
Finish | Bright Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366034-95)
- HUSKY Black Knight Liquid Level Gauge (007600)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- DURHAM MFG Small Compartment box, 21 opening, sold individually (204-95-IND)
- HARDWARE RESOURCES Bright Nickel 5 mmx30 mm Pin (418BN)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- HARDWARE RESOURCES Polished Brass 5 mm Pin Spoon Shelf Support (1306PB)
- HARDWARE RESOURCES 8"x12" White Workstation Bracket Sold by the Pair (WB8-WH)
- HARDWARE RESOURCES 12" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12WH)
- HARDWARE RESOURCES 18"x24" Prime Coat Workstation Bracket Sold by the Pair (WB18-PR)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Brown 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBHBR)
- Hardware Resources Shelf Brackets