Shop All Shelf Brackets
Hardware Resources
Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole
Mfr # 1707BN
Zoro # G003927899
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright Nickel
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 1707BN
- Zoro # G003927899
- UPC # 840002527095
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 3/4" |
Details
Material | Steel |
Finish | Bright Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- ZORO SELECT Pail, 6.5 gal., Plastic Handle, White, W/Lid (MNG8006-WL)
- LEWISBINS Plastic Divider, Gray (DV0825 Grey)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- HARDWARE RESOURCES Black 1/4" Grommet for 7 mm Hole (1284BLK)
- HARDWARE RESOURCES 22" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-22)
- HARDWARE RESOURCES Antique Brass 5 mm Pin Spoon Shelf Support (1306AB)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- HARDWARE RESOURCES 16" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16WH)
- HARDWARE RESOURCES 18"x24" Prime Coat Workstation Bracket Sold by the Pair (WB18-PR)
- SUGATSUNE 12 Inch Folding Shelf Bracket, Stainless Steel (EB-303/EP)
- Hardware Resources Shelf Brackets