Shop All Grommets
Hardware Resources
Bright Nickel 5 mm Grommet for 5.5 mm Hole
Mfr # 1283BN
Zoro # G503853346
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1283BN
- Zoro # G503853346
- UPC # 840002510448
- Country of Origin China
- Category Grommets
Details
Material | Steel |
Finish | Bright Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 34"H (BKT04X34X34IMP01RDF)
- MONROE PMP 1 1/2 in W x 48 in H Mill Continuous Hinge (CS26015048GA)
- SEA-DOG Sea-Dog 273285-1 Deck Hinge Slide Track Mount Hinge Fitting (Port/Star) - 0.850 Track, Black (273285-1)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66193)
- HARDWARE RESOURCES White 3 Piece Adj. Spring Closure Grommet for 75 mm Diameter Hole (69000WH)
- HARDWARE RESOURCES 5 mm Zinc Die Cast Shelf Support with 5 mm Shelf Hold Pin (Earthquake Clip) (1545ZN)
- HARDWARE RESOURCES 2 Piece Black Plastic Wire Grommet for 2" Diameter Hole (63000)
- HARDWARE RESOURCES Black 3 Piece Adj. Spring Closure Grommet for 75 mm Diameter Hole (69000BK)
- HARDWARE RESOURCES Open White Plastic Grommet for 5" Diameter Hole (67000WH)
- HARDWARE RESOURCES Black 5 mm Grommet for 5.5 mm Hole (1283BLK)
- MAXXIMA Round Grommet, ID 4 in., Black (M50400-B)
- Hardware Resources Grommets