Shop All Butt Hinges
Hardware Resources
Bright Nickel 3"x2-3/4" Single Full Swaged Butt Hinge
Mfr # OL33550BWH
Zoro # G703851906
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright White
- Material Steel
- Width 2-3/4"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # OL33550BWH
- Zoro # G703851906
- UPC # 840002529112
- Country of Origin China
- Category Butt Hinges
Dimensions
Width | 2-3/4" |
Length | 3" |
Details
Finish | Bright White |
Material | Steel |
Description
• Bright White 3" x 2-3/4" Single Full Swaged Butt Hinge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE389)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 12"W x 12"H x 3/8"P (WALP12X12X037PRE)
- DELTANA Flush Bolt, Heavy Duty Round Satin Chrome 6" (6FBR26D)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 100 (22028A3)
- HARDWARE RESOURCES Antique Brass 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528AB)
- HARDWARE RESOURCES Brushed Chrome 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550BC)
- HARDWARE RESOURCES Primer 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550PR)
- HARDWARE RESOURCES Primer 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527PR)
- HARDWARE RESOURCES Stainless Steel 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550SS)
- HARDWARE RESOURCES Antique Brass 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530AB)
- COMPONENT HARDWARE Chrome Plated Right Hand Horizontal Pivot Bracket (R56-7010)
- Hardware Resources Butt Hinges