Shop All Butt Hinges
Hardware Resources
Bright Nickel 2-1/2"x1-11/16" Single Full Swaged Butt Hinge
Mfr # 33528BN
Zoro # G403851909
Sold in multiples of 100 for $124.00
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Material Steel
- Length 2-1/2"
- Width 1-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 33528BN
- Zoro # G403851909
- UPC # 840002533263
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 1-11/16" |
Details
Finish | Bright Nickel |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8325.102)
- STERLING SEAL & SUPPLY 235 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL235X250)
- ZORO SELECT O-Ring, Buna N, Dash 019, 13/16, 0.941, PK50 (U38801.006.0081)
- MASTER LOCK MAG DISC KY PDLCK 3-1/8"" (M50XKADCCSEN)
- HARDWARE RESOURCES Stainless Steel 2-1/2"x2-1/2" Swaged Butt Hinge (33524SS)
- HARDWARE RESOURCES Antique Brass 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528AB)
- HARDWARE RESOURCES White 2-1/2"x2-1/2" Swaged Butt Hinge (33524WH)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Satin Nickel (P5011SN)
- HARDWARE RESOURCES Dark Antique Copper Machined 2-1/2"x2-1/2" Swaged Butt Hinge (33524DACM)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x2-1/2" Swaged Butt Hinge (33524BN)
- ZORO SELECT 1 in W x 2 1/2 in H zinc plated Lift-Off Hinge (1XMG7)
- Hardware Resources Door Hinges