Shop All Shelf Brackets
Hardware Resources
Bright Nickel 1/4" Pin Angled Shelf Support with 3/4" Arm (PK of 1,000)
Mfr # 1609BN
Zoro # G303853072
Free Shipping & Returns
$190.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3/4"
- Finish Bright Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 1609BN
- Zoro # G303853072
- UPC # 840002504638
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 3/4" |
Details
Material | Steel |
Finish | Bright Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP08 Gray)
- FAZTEK Drop-in T Nut, Type 15, PK15 (15FAC3801)
- AMGOOD 18 in. x 48 in. Open Base Stainless Steel Metal Table (WT-1848-RCB-Z)
- GEMPLERS Gemplers Lid for 5 Gallon Pail (234837)
- HARDWARE RESOURCES 20" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-20)
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- HARDWARE RESOURCES Antique Brass 5 mm Pin Spoon Shelf Support (1306AB)
- HARDWARE RESOURCES 48" White Single-Track Shelf Standard (TRK01-48WH)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- HARDWARE RESOURCES Bright Nickel 1/4" Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1610BN)
- KNAPE & VOGT White Steel Bracket 16 Ga. 10-1/2 in. L 225 lb (182 WH 10.5)
- Hardware Resources Shelf Brackets