Shop All Cabinet Hinges
Hardware Resources
Bright Nickel 1-1/2" 21 Gauge Steel Piano Hinge in 2 ft Length
Mfr # 5414-2
Zoro # G503848380
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 5414-2
- Zoro # G503848380
- UPC # 840002514217
- Country of Origin United States
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Bright Nickel |
Description
• Bright Nickel 1-1/2" 21 Gauge Steel Piano Hinge in 2 Foot Lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer, Chrome, 200 Deg Viewing Angle (1HEW7)
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with WC Keyway and Clip Retainer Satin Chrome (337B01W26AWCS)
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B560P 626)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 SIE 716)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R23.05)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3714.75)
- HARDWARE RESOURCES Restrictor Clip for 700 Series European Hinges. Restricts hinge Opening to 90° (700.RC)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Brass (P5011PB)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush, "B" style Minaret Hinge - Satin Nickel (0158SN)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Burnished Brass (H6441BB)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3455.65)
- Hardware Resources Cabinet Hinges