Shop All Cabinet Hinges
Hardware Resources
Black Powder Coat Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm
Mfr # 9975BLK
Zoro # G303848313
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 9975BLK
- Zoro # G303848313
- UPC # 840002532730
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK (60623)
- ILCO Ilco: Key Blanks, 1649-KB1 KIMBALL OFFICE FURN. (ILCO-1649-KB1)
- ELEMENTS BY HARDWARE RESOURCES 6" Overall Length Polished Chrome Edgefield Cabinet Tab Pull (A500-6PC)
- CAMPBELL CHAIN & FITTINGS Snap Quik Rndeye2-7/8" (T7625314)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U84.75)
- HARDWARE RESOURCES Decorative Self-closing Overlay Hinge, Face Frame Mount - Dark Brushed Antique Copper. (H5011DBAC)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - White (P5011WH)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge without Dowels (700.0537.25)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Lever-Top Dowels (700.0U94.05)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Matte Black (0128MB)
- SALICE 106 Face Frame 1-1/4in Overlay 3 Cam With Dowels (CSR3A99NR)
- Hardware Resources Cabinet Hinges