Shop All Closet Storage Units
Hardware Resources
Black Heavy-Duty 45 Pound Capacity Soft-close Expandable Wardrobe Lift for 33" - 48" Openings
Mfr # 1532SC-BLK
Zoro # G703853269
product price: $167.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Material Steel
- Height 32-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1532SC-BLK
- Zoro # G703853269
- UPC # 843512070938
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 32-5/8" |
Details
Material | Steel |
Description
Increase your closet capacity by utilizing the overhang space with a Soft-close wardrobe lift. One pull of the adjustable handle brings your clothing from overhead to within reach. Integrated Soft-close and hydraulic system ensures smooth operation both up and down. Heavy-duty steel construction holds 45 lb of garments. Unit mounts to sides of casework and width is adjustable to accommodate 33" - 48" openings. Black powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Bar Cradle (CRAD-25)
- 80/20 Base Plate, 15 Series, Width 1/1/2002 In. (2415)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-P)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1" Round Closet Rods (M7270-ORB)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-5/16" Round Closet Rods (M7370-CH)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-CH)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- HARDWARE RESOURCES Satin Nickel Closed Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7345-SN)
- ORGANIZED LIVING WALL MOUNT UPRIGHT 28"" W (7913-3028-11)
- Hardware Resources Closet Storage Units