Shop All Shelf Brackets
Hardware Resources
Black 5 mm Pin Spoon Shelf Support
Mfr # 1306BLK
Zoro # G003927943
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 1306BLK
- Zoro # G003927943
- UPC # 840002529594
- Country of Origin China
- Category Shelf Brackets
Details
Material | Steel |
Finish | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 20A (RPC-20-SCD-RJ)
- GLOBAL EQUIPMENT Interion® Closed Loop Coat Hangers - Heavy Duty Chrome - Anti-Theft - 6 Pack (695330)
- SPORTS AFIELD Haven 36-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5930HX)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Clear (QSB100CL)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- HARDWARE RESOURCES 24" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-24)
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- HARDWARE RESOURCES Polished Brass 5 mm Pin Spoon Shelf Support (1306PB)
- HARDWARE RESOURCES 16" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16)
- RICHELIEU 1 Pair, Triangular Wall Mount Shelf Support for Glass Shelves, Chrome, 3 to 25mm (93921140)
- Hardware Resources Shelf Brackets