Shop All Shelf Brackets
Hardware Resources
Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole
Mfr # 1707BLK
Zoro # G703927946
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3/4"
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1707BLK
- Zoro # G703927946
- UPC # 840002527088
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 3/4" |
Details
Material | Steel |
Finish | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (9-6)
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- HARDWARE RESOURCES Bright Nickel 5 mmx30 mm Pin (418BN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Spoon Shelf Support (1306BN)
- HARDWARE RESOURCES 24"x24" Black Workstation Bracket Sold by the Pair (WB24-BLK)
- HARDWARE RESOURCES 12" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-12)
- HARDWARE RESOURCES 24"x24" White Workstation Bracket Sold by the Pair (WB24-WH)
- SLIDE-CO Shelf Supports (242152)
- Hardware Resources Shelf Brackets