Shop All Door Reinforcers
Hardware Resources
Barn Door Hardware Kit Contemporary Bar w/Soft-close Stainless Steel 6 ft Lengthaged
Mfr # BDH-05SS-72-R
Zoro # G403927963
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # BDH-05SS-72-R
- Zoro # G403927963
- UPC # 840002546812
- Country of Origin China
- Category Door Reinforcers
Details
Material | Steel |
Finish | Stainless Steel |
Description
Barn Door Hardware Kit Contemporary Bar with Soft-close Stainless Steel 6 ft Length - Retail Packaged • Barn door hardware brings modern/industrial style to any space • Install a barn door system in door entry way including closets, pantries, laundry rooms, studies and more • Maximum door weight 220 lbs • Includes 6 ft rail that works with doors up to 36" wide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer Aluminum (DCR8000-STD-LESS-RW/PA AL)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- J.W. WINCO JW Winco WN9100.1 12T8W12N Leveling Feet (12T8W12N)
- PRIME-LINE Door Reinforcer 1-3/8 in. x 2-3/4 in. x 2-1/8 in. Non-Recessed (U 9587)
- LAWNITATOR U9551 Door Reinforcer 4 x 9 in. (LA32445)
- ZORO SELECT Door Reinforcer, SS, H 9 x W 4-1/8 In (1HFL3)
- DON-JO Wrap-Around Mortise Lock for 86 cut-out (DNJ-504-S-CW)
- GAN EDEN 9 in. Door Reinforcer; Bronze (GA134992)
- LAWNITATOR U9553 Recessed Door Reinforcer Stainless Steel - 2.13 in. 3.88 x 4.5 in. (LA880507)
- PRIME-LINE Door Reinforcr Brs #9560 (U 9560)
- Hardware Resources Door Accessories