Shop All Shelf Brackets
Hardware Resources
Antique Copper 5 mm Pin Angled Shelf Support with 3/4" Arm and Diamond Hole
Mfr # 1710AC
Zoro # G803853039
product price: $132.38
/ea
Free Shipping & Returns
$132.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3/4"
- Finish Antique Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1710AC
- Zoro # G803853039
- UPC # 840002515702
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 3/4" |
Details
Material | Steel |
Finish | Antique Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- ECONOCO Melamine Shelf 48"L x 14"W, Black, 4PK (PW/1448BK)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP08 Gray)
- LYON Shelf, 24 in D, 60 in W (DD66010)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Spoon Shelf Support (1306BN)
- HARDWARE RESOURCES Polished Brass 5 mm Pin Spoon Shelf Support (1306PB)
- HARDWARE RESOURCES Bright Nickel 5 mmx30 mm Pin (418BN)
- HARDWARE RESOURCES 36" White Heavy Duty Standard (TRK05-36WH)
- HARDWARE RESOURCES 16" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16)
- HARDWARE RESOURCES 48" White Heavy Duty Standard (TRK05-48WH)
- KNAPE & VOGT Black Steel Regular Duty Bracket 16 Ga 36 in L 320 lb (80 BLK 36)
- Hardware Resources Shelf Brackets