Shop All Shelf Brackets
Hardware Resources
Antique Copper 1/4" Pin Shelf Support with 7/8" Arm and Brown Sleeve
Mfr # 1915AC
Zoro # G803853077
product price: $306.00
/ea
Free Shipping & Returns
$306.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 3/4"
- Finish Antique Copper
Product Information
- Brand Hardware Resources
- MFR # 1915AC
- Zoro # G803853077
- UPC # 840002527262
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 3/4" |
Details
Material | Steel |
Finish | Antique Copper |
Description
• Solid steel construction • 3/4" long arm • Available in cartons of 1,000 pcs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Small Parts Cabinet, 15-1/4" W x 14-3/4" L x 16" H (8500JT)
- GLOBAL INDUSTRIAL Steel 36 in W x 61 in H, Gray (239958)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- WESTWARD Long Handle Mobile Tool Rack, 36 in W x 72 in H x 24 in D, Steel, 240 lb Capacity, Black (48GE61)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- HARDWARE RESOURCES Antique Brass 5 mm Pin Spoon Shelf Support (1306AB)
- HARDWARE RESOURCES 48" Brown Single-Track Shelf Standard (TRK01-48BRN)
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- HARDWARE RESOURCES Polished Brass 5 mm Pin Spoon Shelf Support (1306PB)
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- Hardware Resources Shelf Brackets