Shop All Shelf Brackets
Hardware Resources
Antique Brass 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve
Mfr # 1708AB
Zoro # G303853058
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brushed Antique Brass
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1708AB
- Zoro # G303853058
- UPC # 840002527132
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 3/4" |
Details
Material | Steel |
Finish | Brushed Antique Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Nipple Caddy with 66 compartments, Polyethylene, 6 5/8 in H x 7 5/8 in W (15616)
- KRUEGER Therma Level Gauge, Tank 28" D, 2" NPT (H-2-28)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (QUS230GN)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- HARDWARE RESOURCES 5"x8" Black Workstation Bracket Sold by the Pair (WB5-BLK)
- HARDWARE RESOURCES 48" Brown Single-Track Shelf Standard (TRK01-48BRN)
- HARDWARE RESOURCES 8"x12" Black Workstation Bracket Sold by the Pair (WB8-BLK)
- HARDWARE RESOURCES 5"x8" White Workstation Bracket Sold by the Pair (WB5-WH)
- HARDWARE RESOURCES 24"x24" Black Workstation Bracket Sold by the Pair (WB24-BLK)
- KNAPE & VOGT Knape & Vogt 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (192433)
- Hardware Resources Shelf Brackets