Shop All Butt Hinges
Hardware Resources
Antique Brass 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge
Mfr # 33530AB
Zoro # G103851926
product price: $1.33
/ea
Sold in multiples of 100 for $133.00
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Antique Brass
- Material Steel
- Width 2"
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33530AB
- Zoro # G103851926
- UPC # 840002530620
- Country of Origin China
- Category Butt Hinges
Dimensions
Width | 2" |
Length | 2-1/2" |
Details
Finish | Brushed Antique Brass |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0N)
- NATIONAL GUARD Fire and Smoke Seal, 7 ft. Overall L (9550-84)
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530BWH)
- HARDWARE RESOURCES Primer 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550PR)
- HARDWARE RESOURCES Radius Butt Hinge (33529BC)
- HARDWARE RESOURCES Off White 2-1/2"x2-1/2" Swaged Butt Hinge (33524OWH)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x2-1/2" Swaged Butt Hinge (33524BN)
- HARDWARE RESOURCES Primer 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530PR)
- ZORO SELECT 15/16 in W x 3 in H Bright Brass Spring Hinge (4PA73)
- Hardware Resources Door Hinges