Shop All Butt Hinges
Hardware Resources
Antique Brass 2-1/2"x2-1/2" Swaged Butt Hinge
Mfr # 33524AB
Zoro # G203851925
product price: $1.32
/ea
Sold in multiples of 50 for $66.00
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Antique Brass
- Material Steel
- Length 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33524AB
- Zoro # G203851925
- UPC # 840002530699
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 2-1/2" |
Details
Finish | Brushed Antique Brass |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Louvre Granite (Carton of 10) (53503)
- PRIME-LINE Aluminum Screen Frame, 3/4 in. x 3/8 in. x 72 in. Lengths, Roll Formed Box of 20, 72 pieces (MP7867PL)
- BLUM 120 Degree Self-closing Inserta Overlay Hinge (71T5590B)
- PRIME-LINE 3/4 in. to 1-3/8 in. x 7 ft., Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 705)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Almond (HR0076AL)
- HARDWARE RESOURCES Bright White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527BWH)
- HARDWARE RESOURCES Stainless Steel 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550SS)
- HARDWARE RESOURCES Brushed Chrome 2-1/2"x2-1/2" Swaged Butt Hinge (33524BC)
- HARDWARE RESOURCES Primer 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527PR)
- HARDWARE RESOURCES White 2-1/2"x2-1/2" Swaged Butt Hinge (33524WH)
- HAGER Prime Coat Shim 337C (023349)
- Hardware Resources Butt Hinges