Shop All Butt Hinges
Hardware Resources
Antique Brass 2-1/2"x1-11/16" Single Full Swaged Butt Hinge
Mfr # 33528AB
Zoro # G203851918
product price: $1.24
/ea
Sold in multiples of 100 for $124.00
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Antique Brass
- Material Steel
- Width 1-11/16"
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33528AB
- Zoro # G203851918
- UPC # 840002533256
- Country of Origin China
- Category Butt Hinges
Dimensions
Width | 1-11/16" |
Length | 2-1/2" |
Details
Finish | Brushed Antique Brass |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wainscot Trim, Eggshell (WC40WT100N)
- X1 TOOLS 1-5/8 Hook Screw 18 Screws by X1 Tools (X1E-CON-SCR-HOO-2010x18)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153HTSINGLE-100)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Trays for Sink Base Cabinets (6572-11-11-52)
- HARDWARE RESOURCES Primer 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527PR)
- HARDWARE RESOURCES White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527WH)
- HARDWARE RESOURCES Stainless Steel 2-1/2"x2-1/2" Swaged Butt Hinge (33524SS)
- HARDWARE RESOURCES Primer 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550PR)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Almond (HR0076AL)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527BN)
- STANLEY Ball Butt Hinge, 4-1/2" x 5", US32D, NRP (FBB191NRP 5X4-1/2 32D)
- Hardware Resources Butt Hinges