Shop All Shelf Brackets
Hardware Resources
Antique Brass 1/4" Spoon Shelf Support
Mfr # 1206AB
Zoro # G003853044
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brushed Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 1206AB
- Zoro # G003853044
- UPC # 840002529976
- Country of Origin China
- Category Shelf Brackets
Details
Material | Steel |
Finish | Brushed Antique Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 3/4 in H x 34 in W, 6 Shelves, Gray (1307-95)
- DURHAM MFG Compartment Drawer with 13 compartments, Steel (119-17-S1158)
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x24 - 40 4x11-7/8x4-1/2 Bins (359-95)
- 80/20 Top Mount Pad With Brake Hole 15 S (6898)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- HARDWARE RESOURCES 16" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-16)
- HARDWARE RESOURCES Bright Nickel 5 mmx30 mm Pin (418BN)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- HARDWARE RESOURCES 12" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-12)
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- HOMEPAGE 0.25 x 1.5 x 20 in. Steel Mending Plate Black (HO2741810)
- Hardware Resources Shelf Brackets