Shop All Surface Hinges
Hardware Resources
Almond 3" Loose Pin Non-Mortise Hinge with 3 Slots
Mfr # 9806ALM
Zoro # G603853017
product price: $1.32
/ea
Sold in multiples of 50 for $66.00
$66.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Almond
- Length 3"
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 9806ALM
- Zoro # G603853017
- UPC # 840002530347
- Country of Origin China
- Category Surface Hinges
Dimensions
Length | 3" |
Width | 1-1/8" |
Details
Finish | Almond |
Description
• Almond 3" Loose Pin Non Mortise Hinge with 3 Slots
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Pivot Lock Shoe (62-565)
- COPPER CREEK Colonial Knob Passage Function, Tuscan Bronze (CK2020TB)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in L x 6 in H, PK24 (FPR61EB018)
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- HARDWARE RESOURCES 105Deg, 1-1/4In. Overlay Hvy Dty Soft-Close Compact Hinge W/ 2 Cleats & Press-In 8Mm Dowels (9394-2C)
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9394-000)
- HARDWARE RESOURCES Bright Nickel 3-1/2" Three Leaf Fixed Pin Swaged Non-Mortise Hinge (20251BN)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Swaged Loose Pin Non-Mortise Hinge with 6 Holes (9802DACM)
- HARDWARE RESOURCES Button Catch Finish - Polished Brass Receiver (50614)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Hvy Dty Dura-Close Soft-Close Compact Hinge W/ 2 Cleats And W/Out Dowels. (9390-2C)
- YALE COMMERCIAL McKinney MacPro Hinges, MPB91 4 1/2 x 4 x1/2 US32D, 6"L x 6"W x 2"H, 8-1/2" Dia (85530)
- Hardware Resources Surface Hinges