Shop All Compartment Box Cabinets & Racks
Hardware Resources
9-Peg Drop-In Peg Board Drawer Insert
Mfr # PEG-9
Zoro # G903847396
Free Shipping & Returns
$121.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 24-1/2"
- Height of Cabinet 6-5/8"
- Material - Cabinets White Birch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # PEG-9
- Zoro # G903847396
- UPC # 843512044304
- Country of Origin China
- Category Compartment Box Cabinets & Racks
Dimensions
Width of Cabinet | 24-1/2" |
Height of Cabinet | 6-5/8" |
Details
Material - Cabinets | White Birch |
Description
Transform big drawers from clutter collectors to fully functional organized space with a drop-in peg board insert. No installation needed; simply drop into drawer. Can be trimmed to fit if needed. Comes with birch pegboard and 9 wooden pegs to customize to your storage needs. Great for getting dishes from overhead and storing in drawers for easier access or for organizing plastic container chaos.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 4-5/8 in W, 4-5/8 in H, 17-5/8 in L, Gray, 6 PK (K-QED604GY-6)
- BLUE JAY Blue Jay BJ100146 30 in. Get Your Shoe On Metal Shoe Horn (BJ100146)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- DURHAM MFG. Durham Heavy Duty Bearing Rack, For Large Compartment Boxes, Fits Four Boxes (303B-15.75-95)
- PLANO Parts Cabinet, 5 Compartment, Porsche Red (932-001)
- PLANO Durham Steel Compartment Box Rack with 5 of Adjustable Divider Plastic Boxes, 13-1/2 x 9-1/8 x 13-1/ (131252)
- DURHAM MFG Durham Rack 291-95 - For 2-5/16"H Large Plastic (LP) Compartment Boxes - Fits 5 Boxes (291-95)
- DURHAM MFG Drawer Cabinet, 15-3/4" x 20" x 15" (303-95-D952)
- INTERTOOL Drawer Bin Cabinet, 39 Draws and Bins, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4015)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D918)
- Hardware Resources Compartment Box Cabinets & Racks