Shop All Cabinet Organization & Accessories
Hardware Resources
9-1/4" Metal Shelf Rail
Mfr # RAIL-9-PC
Zoro # G403887069
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1-3/4"
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # RAIL-9-PC
- Zoro # G403887069
- UPC # 843512072857
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1-3/4" |
Details
Material | Steel |
Finish | Polished Chrome |
Description
Keeps items secure on shelving. Push-in 6 mm peg installation. Polished Chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, C Keyway, Standard, 7 Pins (1A1C1KS473KS800)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- SDC SDCMS-14 Security Door Controls SDC Electric Strike (MS-14)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Aluminum - Size 4 (TC2204-BC-AL)
- HARDWARE RESOURCES 21" Adjustable Drop-In Cutlery Drawer Insert (DO21A-B24)
- HARDWARE RESOURCES Polished Chrome Under Cabinet Stemware Rack (STEM1-PC-R)
- HARDWARE RESOURCES Single Can Black Wire Bottom-Mount Trashcan Pullout (CAN-EBMSB-R)
- HARDWARE RESOURCES 24" Kidney Wood Lazy Susan Shelf (LSK24)
- HARDWARE RESOURCES 24" Kidney Two-Shelf Plastic Lazy Susan Set (PLSK224)
- HARDWARE RESOURCES Single 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes White Can (CDM-WBMS35WH)
- REV-A-SHELF Rev-A-Shelf - Tall Trim-to-Fit Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-3)
- Hardware Resources Cabinet Organization & Accessories