Shop All Machine Screws
Hardware Resources
8/32" x 1-3/4 in Phillips Machine Screw, Plain Steel, 20 PK
Mfr # 32BREAK-R
Zoro # G404027006
product price: $2.85
/pk 20, $0.14/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Thread Size 8/32"
- Fastener Length 1-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 32BREAK-R
- Zoro # G404027006
- UPC # 843512019111
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 8/32" |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
• 8/32" x 1-3/4" Phillips Break-Away Screw Retail Pack • 20 Screws per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 10 PK (U04162.087.0002)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63645)
- MIDWEST FASTENER 7/16"-14 x 1-3/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74148)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0150)
- HARDWARE RESOURCES 8/32" x 1-1/4 in Phillips Truss Machine Screw, Plain Steel, 20 PK (32X1141-R)
- MIDWEST FASTENER 3/8"-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (79073)
- MIDWEST FASTENER #8-40 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32922)
- PRIME-LINE Machine Screw, Indent Hex Head, Phillip Drive #6-32 X 1/2in 18-8 Stainless Steel 25PK (9012347)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33174)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300240132FZ)
- ZORO SELECT #2-56 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0050)
- Hardware Resources Machine Screws