Shop All Shelf Brackets
Hardware Resources
8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards
Mfr # 5460-8
Zoro # G403853286
$10.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 5460-8
- Zoro # G403853286
- UPC # 840002527200
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 8" |
Details
Material | Steel |
Finish | Zinc |
Description
• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • ANSI/BHMA A156.9-2003
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Garage Storage System (GS-GP40)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack (41659)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome (2HGE2)
- HARDWARE RESOURCES Bright Nickel 1/4" Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1610BN)
- HARDWARE RESOURCES 8"x12" White Workstation Bracket Sold by the Pair (WB8-WH)
- HARDWARE RESOURCES 16" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16)
- HARDWARE RESOURCES Zinc Finish 5 mmx24 mm Straight Pin (1402ZN)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- HARDWARE RESOURCES 48" White Single-Track Shelf Standard (TRK01-48WH)
- WEATHER GUARD MODEL 1921-5-02 CAB PROTECTOR MOUNTING KIT, 63.5IN-64.0IN, BLACK (7793)
- Hardware Resources Shelf Brackets