Shop All Shelf Brackets
Hardware Resources
8" White Plated Heavy Duty Bracket for TRK05 Series Standards
Mfr # 5460-8WH
Zoro # G403853323
product price: $9.86
/ea
$9.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 8"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 5460-8WH
- Zoro # G403853323
- UPC # 840002527217
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 8" |
Details
Material | Steel |
Finish | White |
Description
• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • Steel with zinc plating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- SENTRY SAFE Hotel Safe, 1.1 cu ft, 31 lb (HL100ES)
- ARTISTIC AdMat Counter-Top Sign Holder and Signature Pad, 8 1/2 x 11, Black Base (AOP25202)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 005-95 - 18 Drawers (005-95)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Spoon Shelf Support (1306BN)
- HARDWARE RESOURCES 24"x24" White Workstation Bracket Sold by the Pair (WB24-WH)
- HARDWARE RESOURCES 16" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16WH)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBSS)
- Hardware Resources Shelf Brackets