Shop All Trash Can Lids
Hardware Resources
8" Diameter 2"Height Brushed Stainless Steel Trash Can Ring
Mfr # TCR8-SS
Zoro # G403927949
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 2" (50 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # TCR8-SS
- Zoro # G403927949
- UPC # 840002513678
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 2" (50 mm) |
Details
Material | Steel |
Item | Trash Can Ring |
Description
• Material: Brushed Stainless Steel • Grommet Diameter - 8-5/8" (219 mm) • Drilling hole diameter - 7-15/16" (202 mm)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID-PLUMR Clog Destroyer + PipeGuard, Gel, 80 oz (00228)
- EASY-OFF Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray, PK6 (62338-74017)
- SIMPLEHUMAN 35 L Pull-out can, Black, Plastic (CW1016)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- HARDWARE RESOURCES 6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR6-SS)
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR10-SS)
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- RUBBERMAID COMMERCIAL 7 gal Swing Wastebasket Lid, 11 in W/Dia, Black, Resin, 1 Openings (FG306600BLA)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- LIGHTHOUSE Round Cut Out Blue Thin Bin Lid (LI529753)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240465YL)
- Hardware Resources Trash Can Lids