Shop All Drawer Slides
Hardware Resources
700 mm Cross Rail for Undermount Metal Drawer Box System
Mfr # USE-MDB-RAIL
Zoro # G003802332
Sold in multiples of 2 for $11.46
$11.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # USE-MDB-RAIL
- Zoro # G003802332
- UPC # 843512076114
- Country of Origin China
- Category Drawer Slides
Details
Finish | White |
Material | Steel |
Description
• Used in addition to the full extension metal drawer box kit • Used in conjunction with the drawer height extension kit • Creates a single or double cross rail divider in the drawer • 700 mm cross rail is cut by customer according to the drawer width
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4630 Series Arm Interior and Exterior Aluminum (46303077TAL)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W (75/30 KD)
- ARROW Grade 2 Double Cylinder Deadlock, SFIC Prep Less Core, Blk Suede Powder Coat Fnsh, Field Reversible (E62 BSP IC)
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 2-1/4"W (4PE64)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303-325, 303-200 and 303FUSFT Series Soft-close Ball Bearings Slides (303FUSFT3)
- HARDWARE RESOURCES Left Self-Adjusting Rear Mounting Bracket with 8 mm Dowels for our popular Ball Bearing Slides (303FUSFT7-L)
- HARDWARE RESOURCES 18"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU18)
- HARDWARE RESOURCES 18" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU18-R)
- HARDWARE RESOURCES 14" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU14-R)
- HARDWARE RESOURCES 24" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-24)
- FLEXCART Drawer Slide, Full Extension (FC-SDDS)
- Hardware Resources Drawer Slides