Shop All Architectural Columns
Hardware Resources
6" Wx6"Dx42"H Cherry Square Post
Mfr # P35-6-42-CH
Zoro # G203848666
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Height 42"
- Width 6"
- Material Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # P35-6-42-CH
- Zoro # G203848666
- UPC # 843512057274
- Country of Origin Viet Nam
- Category Architectural Columns
Dimensions
Height | 42" |
Width | 6" |
Details
Finish | Unfinished |
Material | Cherry |
Description
Add modern class to any space with this square post. Between two square blocks is an expanse of smoothly carved wood with two delicately carved square rings. This Cherry post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 6" W x 6" D x 42" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O-Ring Faucet No.42 (35756B)
- CAL-ROYAL Grade 2 Cylindrical Lock, 00-Entrance/Office, SL-Lever, Round Rose, Satin Chrome, 2-3/4 Inch (CSL00-26D)
- ZORO SELECT Door Latch Guard, Durnodic, Steel, 6"L x 3"W (1HJL6)
- DON-JO Hole Filler Plate up to a 2-1/8" Hole (BF161DU)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx42"H Rubberwood Acanthus Corner Post (CP-1-42RW)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Oak Split Turned Post (P1S-OK)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Rubberwood Fluted Post (P27-3.5-RW)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx84"H Maple Grape Corner Post (CP-2-84HMP)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Hard Maple Reed Post (P2MP)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Rubberwood Rope Split Post (P3S-RW)
- EKENA MILLWORK 10"W x 8'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC1008ENPSTST)
- Hardware Resources Architectural Columns