Shop All Trash Can Lids
Hardware Resources
6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring
Mfr # TCR6-SS
Zoro # G103927959
product price: $62.61
/ea
$62.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 2"
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # TCR6-SS
- Zoro # G103927959
- UPC # 840002513623
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 2" |
Length | 6 in |
Details
Material | Steel |
Item | Trash Can Ring |
Description
• Material: Brushed Stainless Steel • Grommet Diameter - 5-5/8" (169 mm) • Drilling hole diameter - 5-15/16" (152 mm)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Oil Absorbent Pad 15X60" (L90908)
- S-CURVE TECHNOLOGIES Wiper Dispenser for 9 x 9 wipes with lid (WDL-39)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR10-SS)
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- HARDWARE RESOURCES 8" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR8-SS)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG266400GRAY)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240457WH)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (1788372)
- Hardware Resources Trash Can Lids