Shop All Architectural Brackets, Braces, Corbels & Outlookers
Hardware Resources
5"Dx35"H Alder Acanthus Fireplace Column
Mfr # FP1-ALD
Zoro # G003852955
product price: $414.24
/ea
Free Shipping & Returns
$414.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5"
- Finish Unfinished
- Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # FP1-ALD
- Zoro # G003852955
- UPC # 843512016400
- Country of Origin Viet Nam
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 5" |
Height | 35" |
Details
Finish | Unfinished |
Description
Acanthus is the archetype of opulent design elements. Incorporating Acanthus elements into a room adds an element of grandeur that's unparalleled. This circular Alder column features Acanthus leaves rising from the base, which curve into carved flutes extending to the top. This column is perfect to flank a fireplace or accent a kitchen island. Top it with the Acanthus Column Capital for a completed look. Overall measurements: 5" W x 5" D x 35" H. © Hardware Resources **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Satin Nickel Plastic Sliding Door Hardware Kit (N187-082)
- SOSS 3/4" W x 3-3/4" H Satin Chrome Concealed Hinge (212US26D)
- M-D 31397 0.38 x 96 in. Ceramic Tile Edging (43374313970)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP3060320160)
- HARDWARE RESOURCES 4" Wx9-3/4"Dx16"H Alder Arts & Crafts Corbel (COR26-3ALD)
- HARDWARE RESOURCES 9" Wx9"Dx7"H Alder Acanthus Column Capital (FC1-ALD)
- HARDWARE RESOURCES 3" Wx5-3/4"Dx12"H Cherry Arts & Crafts Corbel (COR26-1CH)
- HARDWARE RESOURCES 8" Wx1-3/4"Dx8"H Maple Acanthus Capital (CAP4MP)
- HARDWARE RESOURCES 4" Wx9-3/4"Dx16"H Maple Arts & Crafts Corbel (COR26-3MP)
- HARDWARE RESOURCES 3" Wx5-3/4"Dx12"H Rubberwood Arts & Crafts Corbel (COR26-1RW)
- HARDWARE RESOURCES 1-3/4" Wx7"Dx10"H Rubberwood Scalloped End Corbel (COR46-2-RW)
- Hardware Resources Architectural Brackets, Braces, Corbels & Outlookers