Shop All Trash Cans
Hardware Resources
50 Qt Trash Can, White, White Birch
Mfr # CAN-WBMS50WH
Zoro # G603851853
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 50 Qt
- Color White
- Material White Birch
- Height 233/4 in
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # CAN-WBMS50WH
- Zoro # G603851853
- UPC # 843512071607
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 233/4 in |
Width | 12" |
Details
Trash Container Capacity | 50 Qt |
Color | White |
Material | White Birch |
Item | Trash Can |
Finish | White |
Features | Neatly tuck away trash cans with this beautiful solid wood soft-close trashcan rollout for a hinged door application. Ships fully preassembled with one 50 qt white plastic trash bin. Simply take out of box and screw to bottom of cabinet floor with four screws. Designed for cabinets with a 12" opening width. |
Description
Neatly tuck away trash cans with this beautiful solid wood Soft-close trashcan rollout for a hinged door application. Ships fully preassembled with one 50 qt white plastic trash bin. Simply take out of box and screw to bottom of cabinet floor with four screws. Designed for cabinets with a 12" opening width.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ASS BRICK SOAP BAR SOAP FRESH MINT 10OZ (03WHITE1)
- EKCOS INNOVATIONS Ekcoscreen Blue/Fresh (EKS-3B-12)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Translucent Black (PRO-JD1000)
- TOUGH GUY 5in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY5)
- HARDWARE RESOURCES 35 qt Trash Can, White, White Birch (CAN-WBMD35WH)
- HARDWARE RESOURCES 50 Quart Plastic Waste Containers 4PK (CAN-50-4)
- HARDWARE RESOURCES 35 Quart Plastic Waste Containers 4PK (CAN-35GRY-4)
- HARDWARE RESOURCES 50 Qt Trash Can, Gray, White Birch (CAN-WBMD50G)
- HARDWARE RESOURCES 50 Quart Plastic Waste Containers 4PK (CAN-50W-4)
- HARDWARE RESOURCES 50 qt Trash Can, White, White Birch (CAN-WBMD50WH)
- SAFCO 38 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9477BL)
- Hardware Resources Trash Cans