Shop All Trash Cans
Hardware Resources
50 Qt Trash Can, Black, White Birch
Mfr # CAN-WBMD50B
Zoro # G303851856
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 50 Qt
- Color Black
- Material White Birch
- Height 233/4 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # CAN-WBMD50B
- Zoro # G303851856
- UPC # 843512071522
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 233/4 in |
Width | 15" |
Details
Trash Container Capacity | 50 Qt |
Color | Black |
Material | White Birch |
Item | Trash Can |
Features | Neatly tuck away trash cans with this beautiful solid wood soft-close trashcan rollout for a hinged door application. Ships fully preassembled with two 50 qt black plastic trash bins. Simply take out of box and screw to bottom of cabinet floor with four screws. Designed for full door cabinets with a 15" opening width. |
Finish | Black |
Description
Neatly tuck away trash cans with this beautiful solid wood Soft-close trashcan rollout for a hinged door application. Ships fully preassembled with two 50 qt black plastic trash bins. Simply take out of box and screw to bottom of cabinet floor with four screws. Designed for full door cabinets with a 15" opening width.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM Liquid Glass Cleaner Ammoniated, Blue, Ammonia, 4 PK (100597-99990-7G)
- AMAZING SPONGE Amazing Sponge, Yellow/White (7150)
- RUBBERMAID COMMERCIAL Super Stitch Medium Blend Mop, Blue (RCPD21206BE)
- NATURE SAVER 45 gal Recycling Liners, L, 1.50 mil (38 Micron), Clear, 100 PK (NAT29901)
- HARDWARE RESOURCES 50 Quart Plastic Waste Containers 4PK (CAN-50-4)
- HARDWARE RESOURCES 50 Qt Trash Can, Gray, White Birch (CAN-WBMD50G)
- HARDWARE RESOURCES 35 Quart Plastic Waste Containers 4PK (CAN-35GRY-4)
- HARDWARE RESOURCES 50 Quart Plastic Waste Containers 4PK (CAN-50W-4)
- HARDWARE RESOURCES 35 qt Trash Can, White, White Birch (CAN-WBMD35WH)
- HARDWARE RESOURCES 50 qt Trash Can, White, White Birch (CAN-WBMD50WH)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883459)
- Hardware Resources Trash Cans